Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Recessed Projector Mount Max44 lb.

  • Mfr # 15495

  • Zoro # G8808716


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Motorized
Device Supported
Projector
Mount Function
Ceiling Mount, Extendable, Cable Management
Product Type
Lift
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15495
Zoro #
G8808716
UPC #
889028035955
Country of Origin
China

Details

Item
Motor Recessed Projector Mount Max44 lb.
Features
Cable Management, Motorized
Device Supported
Projector
Mount Function
Ceiling Mount, Extendable, Cable Management
Product Type
Lift
Color
Silver
VESA Mount Compatible
Yes
Current Rating
1.47 A
Form Factor
Ceiling Mountable
Product Line
Commercial
Material
Metal
Maximum Load Capacity
44 lb
Mount Profile
Recessed

Description

Motor Recessed Projector Mount Max44 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.