Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9253
Zoro #
G8528317
UPC #
844660092537
Country of Origin
Multiple
Dimensions
Cable Length
6 ft
Length
3 1/2 in
Width
2 1/8 in
Height
1 1/4 in
Overall Width
2 1/8 in
Overall Height
1 1/4 in
Details
Connector Type
USB
Item
Mouse
Color
Black/Red
Features
Mini/Travel Mouse
Compatible With
PC/Mac(R)
Corded/Wireless
Corded
Laser/Optical
Optical
Number of Buttons
2
Includes
Disc Driver
Product Type
Mouse
Connection Type
USB
Mouse Tracking Technology
Optical
Connectivity
Corded
Compatible Operating Systems
PC/MAC(R)
Description
Mouse, Corded, Optical, Compatible With PC/MAC(R), USB Connector Type, Black/Red, Cable Length 6 ft, Number of Buttons 2, Height 1 1/4 in, Length 3 1/2 in, Width 2 1/8 in, Features Mini/Travel Mouse, Includes Disc Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.