Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice MP Select PLA Plus+ Premium 3D Filament 1.75mm 1kg/spool_ Brown 33883

MP Select PLA Plus+ Premium 3D Filament 1.75mm 1kg/spool_ Brown (Discontinued)

  • Mfr # 33883
  • Zoro # G2986115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33883
Zoro #
G2986115
UPC #
889028090664
Country of Origin
China

Description

Get outstanding 3D printing results when you use 1.75mm PLA Plus+ 3D Printer Filament from Monoprice! PLA Plus+ is a good choice for a printing material if you are looking for high accuracy and high resolution. It does not require a heated base and has a very low shrinkage rate (0.3%). PLA Plus+ is stronger than ordinary PLA; possessing the same strength as normal ABS material. This 1.0kg spool features a thickness of 1.75mm ±0.10mm; with a roundness variation of only 0.03mm. It has a nominal processing temperature range of 205 ~ 225°C (401 ~ 437°F). Thickness and roundness factors are laser measured at the factory to ensure accuracy over the entire length of the filament. The negatives of using PLA Plus+ is that it is vulnerable to degradation from moisture; sunlight; and heat. Additionally; it is more prone to overheating during processing; which can cause dripping and drooping if it gets too hot. Support Files: Filament Comparison Chart (180416)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.