Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Mode, Aqua, 7 m L, PVC, 2 mm, Duplex

  • Mfr # 41698

  • Zoro # G009691459


product price: $15.59
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Aqua
Overall Length
7 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41698
Zoro #
G009691459
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
7 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
50 micron
Bandwidth
10 GB @ 400m, 40G/100GB @ 100m
Core Diameter
50 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Aqua
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
NEC Article and Type
OFNR
Standards
Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Fiber Material
Aramid Yarn

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 7 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GB @ 400m, 40G/100GB @ 100m, Fiber Material Aramid Yarn, Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.