
Mxlighting Cable, 6 Meter, 20 ft., 3, Pin D
Mfr # 601606
Zoro # G8812170
product price: $9.89
/eaKey Features
Cable Type
XLR
Cable Length
20 ft
Conductor Size
22 AWG
Number of Conductors
2
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601606
Zoro #
G8812170
UPC #
757901809903
Country of Origin
China
Dimensions
Cable Length
20 ft
Conductor Size
22 AWG
Length
20 ft.
Details
Cable Type
XLR
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
22 AWG
Shielding
100% Copper Braid and Aluminum Foil
Item
Audio Cable
Connector Type
XLR(M) to XLR(F)
Features
A Twisted Pair of 22AWG Conductors Wrapped In A Double Layer Shielding Composed Of Copper Braid And Aluminum Foil, The Two Shield Layers Combine To Provide 100% Shield Coverage For The Conductors
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Connection A
3 x XLR Audio - Male
Device Supported
Audio Device
Product Line
Pro Audio
Connection B
3 x XLR Audio - Female
Description
Mxlighting Cable,6 Meter,20 ft.,3,Pin D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.