Shop MONOPRICE
See all product information
Create Account
Networking Keystone, RJ45, Blue, Shielded
- Mfr # 15666
- Zoro # G8809258
product price:Â
$
3.29
/ea
Key Features
Number of Connectors Included
1
Standards
RoHS Compliant, UL Listed
Fits Chest Size
110-Style 180 Degrees Punch Down
Number of Contacts
8
Shielded
Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15666
- Zoro #
- G8809258
- UPC #
- -
- Country of Origin
- China
- Item
- Networking Keystone
- Number of Connectors Included
- 1
- Standards
- RoHS Compliant, UL Listed
- Number of Contacts
- 8
- Shielded
- Shielded
- Compatible Cable Fire Rating
- Not Rated
- Color
- Blue
- Compatible Cable Shape
- Round
- Number of Positions
- 8
- End Type
- Standard
- Connector Type
- RJ45
- T568 Standard
- T568B
- Product Type
- Connector
- Compatible Cable Performance Category
- 6A
- Features
- 110-Style 180 Degrees Punch Down
- Wire Color
- Blue
Dimensions
- Fits Chest Size
- 110-Style 180 Degrees Punch Down
Description
Networking Keystone, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Blue, Shielded Shielded, End Type Standard, Number of Adapter Ports Not Applicable, Features 110-Style 180 Degrees Punch Down, Insert Construction 2-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 1, Number of Positions 8, Compatible Conductor Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.