Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nl4, F/F, 12AWG Speaker Twist Con Cable

  • Mfr # 601550

  • Zoro # G8812015


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Cable Type
SpeakOn
Cable Length
100 ft
Color
Connector: Blue and Black
Conductor Size
12 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601550
Zoro #
G8812015
UPC #
757901803123
Country of Origin
China

Dimensions

Cable Length
100 ft
Conductor Size
12 AWG
Length
100 ft.

Details

Cable Type
SpeakOn
Color
Connector: Blue and Black
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
12 AWG
Item
Audio Cable
Connector Type
Female to Female
Features
Black And Blue Colored Plastic NL4FC Female Connectors At Each End, With Spring-Loaded Lock Release Latches
Product Type
Audio Cable
Device Supported
Audio Device
Connection A
1 x SpeakOn Audio - Female
Connection B
1 x SpeakOn Audio - Female

Description

100ft 2-conductor NL4 Female to NL4 Female 12AWG Speaker Twist Connector Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.