
Nl4Fc Spkr Cbl, Four 12 AWG Cond, 10 ft.
Mfr # 14569
Zoro # G8806126
product price: $20.59
/eaKey Features
Cable Type
SpeakOn
Features
Spring Loaded
Cable Length
10 ft
Product Type
Audio Cable
Connection B
SpeakOn Audio - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14569
Zoro #
G8806126
UPC #
889028026496
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Audio Cable
Cable Type
SpeakOn
Features
Spring Loaded
Product Type
Audio Cable
Connection B
SpeakOn Audio - Female
Connector Plating
Nickel
Wire Gauge
12 AWG
Connection A
SpeakOn Audio - Female
Compatible Devices
Audio Device, Speaker
Description
Choice Series NL4FC Speaker Cable with Four 12 AWG Conductors_ 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.