Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nl4Fc Spkr Cbl, Four 12 AWG Cond, 100 ft.

  • Mfr # 14572

  • Zoro # G8806169


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Speaker
Number of Conductors
4
Wire Gauge
12 AWG
Cable Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14572
Zoro #
G8806169
UPC #
889028026526
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Audio Cable
Compatible Devices
Speaker
Number of Conductors
4
Wire Gauge
12 AWG

Description

Choice Series NL4FC Speaker Cable with Four 12 AWG Conductors_ 100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.