
Nl4Fc Spkr Cbl, Four 12 AWG Cond, 6 ft.
Mfr # 14568
Zoro # G8806099
product price: $15.55
/eaKey Features
Cable Type
SpeakOn
Features
Spring Loaded
Cable Length
6 ft
Product Type
Audio Cable
Compatible Devices
Speaker, Audio Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14568
Zoro #
G8806099
UPC #
889028026489
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Audio Cable
Cable Type
SpeakOn
Features
Spring Loaded
Product Type
Audio Cable
Compatible Devices
Speaker, Audio Device
Connection B
SpeakOn Audio - Female
Connection A
SpeakOn Audio - Female
Connector Plating
Nickel
Wire Gauge
12 AWG
Description
Choice Series NL4FC Speaker Cable with Four 12 AWG Conductors_ 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.