Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Null Modem Db 9 F/F Molded Cable, 6 ft.

  • Mfr # 477

  • Zoro # G8783498


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Cable Type
Modem
Connector Type
DB9F / DB9F
For Use With
PC Serial Ports
Length
6 ft.
Features
Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477
Zoro #
G8783498
UPC #
844660004776
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Modem
Item
Null Modem Db 9 F/F Molded Cable,6 ft.
Connector Type
DB9F / DB9F
For Use With
PC Serial Ports
Features
Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission
Product Type
Null Modem Db 9 F/F Molded Cable,6 ft.

Description

Null Modem Db 9 F/F Molded Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.