Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Null Modem Db9 M/F Molded Cable, 6 ft. 475

Null Modem Db9 M/F Molded Cable, 6 ft. (Discontinued)

  • Mfr # 475
  • Zoro # G8783428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475
Zoro #
G8783428
UPC #
844660004752
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Modem
Item
Null Modem Db9 M/F Molded Cable,6 ft.
Features
Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission
For Use With
PC Serial Ports
Connector Type
DB9M / DB9F

Description

Null Modem Db9 M/F Molded Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.