Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Null Modem Db9F/Db25M, 25 ft. 482

Null Modem Db9F/Db25M, 25 ft. (Discontinued)

  • Mfr # 482
  • Zoro # G8783437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482
Zoro #
G8783437
UPC #
844660004820
Country of Origin
China

Dimensions

Cable Length
25 ft
Length
25 ft.

Details

Cable Type
Modem
Item
Null Modem Db9F/Db25M,25 ft.
Connector Type
DB9F / DB25M
Features
Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission
For Use With
PC Serial Ports
Product Type
Data Transfer Cable

Description

Null Modem Db9F/Db25M,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.