Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NYLON BRAIDED USB-C TO LIGHTNING CABLE - 3 FEET - BLACK MFI CERTIFIE

  • Mfr # 24444

  • Zoro # G714911736


product price: $24.49
/ea

Key Features

Connector on Second End Details
1 x DisplayPort Digital Audio/Video
Color
Black
Supported Resolutions
7680 x 4320
Data Transfer Speed
32.2-Gbit/s
Cable Type
DisplayPort/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24444
Zoro #
G714911736
UPC #
889028055823
Country of Origin
China

Details

Connector on Second End Details
1 x DisplayPort Digital Audio/Video
Color
Black
Supported Resolutions
7680 x 4320
Item
Data Transfer Cable
Data Transfer Speed
32.2-Gbit/s
Cable Type
DisplayPort/USB-C
Connector on First End Details
1 x USB Type C Thunderbolt 4
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
DisplayPort Digital Audio/Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.