Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Obsidian Speed Plus High-Powered USB-C Power Bank_ 20_100mAh_ 3-Port U 39749

Obsidian Speed Plus High-Powered USB-C Power Bank_ 20_100mAh_ 3-Port U (Discontinued)

  • Mfr # 39749
  • Zoro # G2741088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39749
Zoro #
G2741088
UPC #
889028139257
Country of Origin
China

Description

Unleash the true potential of USB Power Delivery (PD) by making it portable! The Monoprice ObsidianTM Speed Plus High-Powered USB-C® Power Bank allows you to rapidly charge all your mobile devices; from smartphones to laptops; with a variety of connectivity options. Available with either 45 watts (this model) or 87 watts (P/N 39750) of Power Delivery; both models are within the the FAA maximum 100Wh limit for lithium batteries in carry-on baggage; allowing you to travel with confidence. Pair with a Power Delivery charging adapter (available separately) to rapidly recharge the power back within a couple of hours. ObsidianTM is a trademark of Monoprice Inc. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Updated Jan 6; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.