Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Obsidian Speed Plus USB Car Charger_ 3-Port_ 18W + 2.4A Output for iPh 30947

Obsidian Speed Plus USB Car Charger_ 3-Port_ 18W + 2.4A Output for iPh (Discontinued)

  • Mfr # 30947
  • Zoro # G2741106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30947
Zoro #
G2741106
UPC #
889028076583
Country of Origin
China

Description

The Monoprice 18W Car Charger allows you to charge your power hungry USB-powered devices in less time; giving you more time to use them. The three ports make it possible to charge both a USB-C® device and two USB Type-A devices at the same time; giving you maximum flexibility. The USB Type-C® port outputs up to 18 watts of power; allowing you to charge your laptop; while the USB Type-A ports separately output up to 12 watts total of charging power. 18W Power Delivery Triple Ports Reversible Design 18W Power Delivery: This charger delivers 18 watts of power; allowing it to charge or power even the most power hungry USB-C® equipped smartphones; tablets; and computers in less time; giving you more time to use them. Triple Ports: Featuring one USB-C and two USB Type-A charging ports; this charger has the flexibility to charge almost any mobile device. Reversible Design: The reversible Type-C® port is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. Power Packed Delivers enough power to charge smartphones; tablets; computers; gaming devices; and more; all packed into a small form factor. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! ObsidianTM is a trademark of Monoprice Inc. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Apple® and iPhone® are trademarks of Apple Inc.; registered in the U.S. and other countries. GoogleTM and AndroidTM are trademarks of Google LLC. Samsung® and Galaxy S® are both registered trademarks of Samsung Electronics Co.; Ltd. Updated Mar 12; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.