Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Obsidian Speed Plus USB Desktop Charger_ Black_ 5-Port_ 80W PD Output 33467

Obsidian Speed Plus USB Desktop Charger_ Black_ 5-Port_ 80W PD Output (Discontinued)

  • Mfr # 33467
  • Zoro # G1904490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33467
Zoro #
G1904490
UPC #
889028086261
Country of Origin
China

Description

Charge and power your USB-C® equipped devices; while simultaneously charging up to four additional smartphones; tablets; and other USB-powered devices using this 5-Port USB Smart Charger. This charger features a single USB Type-C® port; which can provide up to 60 watts of power; allowing you to charge and power your most power-hungry devices. At the same time; you can rapidly charge four additional USB Type-A devices with up to 80 watts of total charging power across the entire unit. Its small size means that it is easy to pack and therefore ideal for travel; while remaining perfect for use at home and in the office. 5 USB Ports 80W Power Output Portability Vertical Stand 5 USB Ports: With one USB Type-C® and four USB Type-A ports; you can simultaneously charge up to five connected devices.80W Power Output: The charger can deliver up to 80 watts of power total across all five ports; allowing you to rapidly charge your phone; tablet; and other USB-powered devices.Portability: Only measuring Measuring only 4.3" x 3.8" x 0.8" and weighing only 8.8 ounces; it is easy to pack in a laptop bag or purse; ensuring that you can keep your mobile devices fully charged at home; in the office; or on the road.Vertical Stand: The package includes a desk stand; which allows you to orient it vertically; further reducing the amount of desktop space used.Power PackedThis charger delivers enough power to charge smartphones; tablets; laptops; gaming devices; and more; all packed into a 4.3" x 3.8" x 0.8" form factor.Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! ObsidianTM is a trademark of Monoprice Inc.USB Type-C®; USB-C®; and SuperSpeed USB 10 Gbps Trident Logo are registered trademarks of USB Implementers Forum; Inc.Apple® and iPhone® are trademarks of Apple Inc.; registered in the U.S. and other countries.GoogleTM and AndroidTM are trademarks of Google LLC.Samsung® and Galaxy S® are both registered trademarks of Samsung Electronics Co.; Ltd.Updated Mar 12; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.