
OM1 Fiber Optic Cable - LC/SC_ 62.5/125 Type_ MultiMode_ Duplex_ OFNR_ (Discontinued)
- Mfr # 38237
- Zoro # G1910529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38237
Zoro #
G1910529
UPC #
889028123881
Country of Origin
China
Description
The 62.5/125μm OM1 fiber optic cable is suitable for enterprise networks; telecomm rooms; server farms; cloud storage networks; and any place fiber jumper cables are needed. It is ideal for Fast Ethernet; Gigabit Ethernet and Fiber channel applications; etc. Each product is 100% tested to ensure superior optical performance and reliability of use. It has an orange; riser rated; PVC; zipcord jacket. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL; which means that it complies with fire safety and insurance requirements; making it safe for use within the walls; ceiling; between floors; and in the floors of commercial class buildings. It is perfect for use in data centers; telecommunications networks; and Fiber to the X (FTTX) applications. Type Core Diameter (μm) 100BASE‐FX 1000BASE‐SX 1000BASE‐LX 10GBASE 40GBASE SR 100GBASE SR OM1 62.5/125 2000m 275m 550m 33m Not Supported Not Supported OM2 50/125 2000m 550m 550m 82m Not Supported Not Supported OM3 50/125 2000m 550m 550m 300m 100m 100m OM4 50/125 2000m 550m 550m 400m 100m 100m Features: Meets EIA/TIA 604-2 with ceramic ferrule for high speed cabling networks High strength aramid yarn strength member ensures high tensile strength and long term stability in transmission Small outer diameter; lightweight; flame-retardant; easy to strip; low attenuation; physically soft Cable printing helps clarify and recognize different cables Zirconia Ceramic Ferrule Optimum IL and RL Bend insensitive fiber cable shows a great performance on resilience Factory terminated and tested for insertion loss; return loss and end face Standards Compliance: TIA 604 (FOCIS) TIA/EIA 492AAAE IEC 61754 IEC 60793-2-10 IEC 61300-3-35 RoHS ISO9001 Updated Apr 15; 2019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.