ONIX SERIES - 2-MALE TO 1-FEMALE RCA Y-ADAPTER_ 12IN_ BLACK
Mfr # 38079
Zoro # G916054279
product price:Â $18.89
/eaKey Features
Color
Black
Jacket Type
CL2
Cable Length
12 in
Connector Gender on Second End
Male
Shielding Material
Braided Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38079
Zoro #
G916054279
UPC #
889028122174
Country of Origin
China
Dimensions
Cable Length
12 in
Details
Color
Black
Jacket Type
CL2
Connector Gender on Second End
Male
Shielding Material
Braided Copper
Cable Type
RCA
Connector Plating
Gold
Shielding
Yes
Jacket Material
Braided Nylon, Plastic
Compatible Devices
Speaker, CD Player, A/V Receiver, Audio Device, Home Theater System, Subwoofer, Amplifier
Item
Audio Cable
Features
Fire Resistant, Cut Resistant, Braided, Double Shielded, Double Braided, EMI/RF Protection, Flexible
Connector Gender on First End
Female
Connection B
RCA Audio - Male
Connection A
RCA Audio - Female
Impedance
75 Ohm
Material
Pure Oxygen-Free Copper - Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.