Zoro Homepage

Onix Series - Male RCA Two Channel Stereo Audio Cable_ 6ft_ Black

  • Mfr # 38077

  • Zoro # G2017534


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38077
Zoro #
G2017534
UPC #
889028122150
Country of Origin
China

Description

Monoprice Onix Series Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. Featuring a two gold plated RCA male connectors on each end; this cable is ideal for conducting line level RCA audio signals from a CD player; record player; or analog media device to an AV receiver or amplifier. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use in or through the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Features: Gold plated RCA male connectors Two channels for audio on left and right speakers 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance Updated Apr 15; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.