Zoro Homepage

Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 3ft

  • Mfr # 18632

  • Zoro # G1714425


product price: $5.59
/ea
Sold in multiples of 3 for $16.77

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18632
Zoro #
G1714425
UPC #
889028046548
Country of Origin
China

Description

Connect your smartphone to your headphones with microphone using the Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable. The TRRS (tip-ring-ring-sleeve) plug provides an extra conductor over the stereo TRS plug; allowing you to carry both stereo audio and voice over the single cable. Unlike many 3.5mm cables; the connector heads are very thin; allowing you to plug into a smartphone with the case installed. Bend tested over 5;000 times for proven long-term durability; it features aluminum connectors for an extra measure of durability. Slim Design Durable Gold Plated Slim Design: Our beveled stepdown design creates a secure connection; while the connector heads are thin enough to plug into a smartphone with a protective case installed. Durable: We bend tested this cable over 5;000 times with no damage to the cable or change in performance. The premium aluminum connectors provide an extra measure of durability. Gold Plated: Gold plated plugs ensure smooth; corrosion-free connections every time. Stereo Audio with Microphone TRRS (tip-ring-ring-sleeve) plugs provide four conductors for the ground/return; for transmitting left and right channel audio data; and for transmitting voice data from a microphone. Lengths:1; 3; 6; 10; and 15 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Jan 23; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.