Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Open Slot Wiring Raceway Duct with Cover_ 1.6" x 1.6"_ 6 Feet 40366

Open Slot Wiring Raceway Duct with Cover_ 1.6" x 1.6"_ 6 Feet (Discontinued)

  • Mfr # 40366
  • Zoro # G1900080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40366
Zoro #
G1900080
UPC #
889028145166
Country of Origin
China

Description

This open slot wiring duct helps to protect cables and wires from pressure; corrosion; and abrasion. The various pieces snap onto each other with basic pressure; for a tool-free assembly. It is made of UL® 94 V-0 rated PVC; which helps prevent it from spreading any fires. It can be easily cut to size using a pair of scissors. Features: Open slot wire duct with cover Terminated wires can be easily re-routed 8mm wide fingers give additional cable support Compatible with 22 AWG networking cables Pre-drilled mounting holes UL® 94 V-0 flammability certified -13 ~ +122°F (-25 ~ +50°C) operating temperature range UL® and the UL logo are trademarks of UL LLC. Updated Nov 11; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.