Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray

  • Mfr # 21551

  • Zoro # G1703478


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21551
Zoro #
G1703478
UPC #
889028048733
Country of Origin
China

Description

Monoprice Origin Direct Burial Series Speaker wire feature a robust moisture resistant polyethylene jacket paired with a water blocking tape; providing many years of reliable conductivity. Available in a variety of lengths and gauges; you can choose two-conductor versions; for connecting a single speaker; or four-conductor versions for connecting speaker pairs. The 100% pure oxygen-free copper conductors are sheathed in color-coded jackets contained within the main moisture resistant jacket. Backed by Monoprice's Lifetime Warranty; Monoprice Origin Direct Burial Series Speaker wire is the ultimate speaker wire for outdoor commercial and residential installations. Features: Water resistant jacket provides years of outdoor worry free conductivity Burial Rated Speaker Wire 2 or 4 color-coded conductors 100% pure; bare; oxygen-free copper conductors Available in various lengths and gauges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.