This item is Discontinued.

Monoprice SJTW Extension Cord, 16 AWG, Outdoor, 16/2, 1 Outlets, 5-15R, White, 5-15P, 12 ft 13839

This item is Discontinued.

Monoprice

SJTW Extension Cord, 16 AWG, Outdoor, 16/2, 1 Outlets, 5-15R, White, 5-15P, 12 ft (Discontinued)

Mfr # 13839
Zoro # G1696855
UPC # 889028018989
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13839
Zoro #
G1696855
UPC #
889028018989
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
12 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed
Watts
1625W

Description

This white 12-foot outdoor extension cord is ideal for lawn; garden; and landscaping uses; as well as holiday lighting and other electrical yard decorations. It features a grounded NEMA® 5-15 plug on one end and a grounded NEMA 5-15 outlet on the other end. This outdoor extension cord is water and abrasion resistant and features a flame retardant SJTW jacket. It has nickel-coated brass blades; which resist corrosion; and it remains flexible in temperatures from -40 ~ +140°F. This ETL certified extension cord features 16 AWG stranded copper conductors and is rated for 13 amps/1625 watts at 125 VAC. MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. PRIME® and the PRIME logo are registered trademarks of Prime Wire & Cable; Inc. Updated Apr 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.