Zoro Homepage

Outlet Strip, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 35100

  • Zoro # G9704864


product price: $43.95
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35100
Zoro #
G9704864
UPC #
889028102886
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.
Dimensions
9.1" x 3.3" x 1.7"

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Electrical Rating
120 VAC, 60Hz, 15A, 1800W
Circuit Breaker
15 amps
EMI/RFI Protection
40dB
Number of Outlets
6
Outlet Type
NEMA® 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.