Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, Rack Mounted, 5-15R, 5-15P, 6 ft, Black

  • Mfr # 40002

  • Zoro # G412348292


product price: $59.80
/ea

Key Features

Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40002
Zoro #
G412348292
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Outlet Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL; cUL; RoHS; REACH
Number of Outlets
14

Description

Monoprice 14 Outlet Metal 1U Rackmount PDU Power Distribution Unit Surge Protector 6ft Cord 1050 Joules

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.