Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OVC300 Rotary 300-Watt Outdoor Volume Control with Auto Impedance Matc

  • Mfr # 38178

  • Zoro # G2017157


product price: $35.69
/ea

Key Features

Frequency Range
20 kHz
Dimmer Type
Rotary
Width
5.1 in
Depth
4 in
Output Watts
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38178
Zoro #
G2017157
UPC #
889028123287
Country of Origin
China

Dimensions

Width
5.1 in
Depth
4 in
Height
3 in

Details

Frequency Range
20 kHz
Dimmer Type
Rotary
Output Watts
300 W
Item
Audio Control Device

Description

This Impedance Matching Outdoor Volume Control allows you to connect multiple speaker pairs to a single power amplifier or receiver. It increases (or decreases) the impedance of the connected speaker pair to ensure that the overall impedance level presented to the amplifier is high enough to prevent damage to the amplifier. It can support amplifiers with up to 300 watts of output power and has a waterproof enclosure; allowing it to be used in outdoor applications. Support Files: Quick Install Guide (Jul 3; 2019) Updated Jul 3; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.