
PALETTE SERIES USB 2.0 TYPE-C TO TYPE-A CHARGE AND SYNC NYLON-BRAID CA
Mfr # 38899
Zoro # G314874462
product price: $8.99
/eaKey Features
Connector on Second End Details
1 x USB 2.0 Type-A - Male
Cable Type
USB/USB-C
Color
Black
Connector Gender on First End
Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38899
Zoro #
G314874462
UPC #
889028130520
Country of Origin
China
Details
Connector on Second End Details
1 x USB 2.0 Type-A - Male
Cable Type
USB/USB-C
Color
Black
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector Material
Aluminum
Product Material
Braided Nylon
Item
Data Transfer Cable
Features
Rugged, Braided, Charging, Molded, Tangle Resistant, Durable, Fast Charging, Cut Resistant
End 1 Connection Type
USB 2.0 Type C
Jacket Material
Braided Nylon, Polyvinyl Chloride (PVC)
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Limited Power Rating
0.125 A
Connector on First End Details
1 x USB 2.0 Type-C - Male
Power Delivery
60 W
End 2 Connection Type
USB 2.0 Type A
Product Line
Palette
Device Supported
Car Charger, Wall Charger, Notebook, Power Bank, PC, Mobile Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.