Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palette Series USB 2.0 Type-C to Type-A Charge & Sync Nylon-Braid Cabl

  • Mfr # 38899

  • Zoro # G1716157


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

End 1 Connection Type
USB 2.0 Type C
Shielding
Yes
Jacket Material
Braided Nylon, Polyvinyl Chloride (PVC)
Product Line
Palette
End 2 Connection Type
USB 2.0 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38899
Zoro #
G1716157
UPC #
889028130520
Country of Origin
China

Details

End 1 Connection Type
USB 2.0 Type C
Shielding
Yes
Jacket Material
Braided Nylon, Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Product Line
Palette
End 2 Connection Type
USB 2.0 Type A
Product Material
Braided Nylon
Features
Rugged, Braided, Charging, Molded, Tangle Resistant, Durable, Fast Charging, Cut Resistant
Data Transfer Speed
480-Mbit/s
Power Delivery
60 W
Limited Power Rating
0.125 A
Connector Material
Aluminum
Color
Black
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type-C - Male
Device Supported
Car Charger, Wall Charger, Notebook, Power Bank, PC, Mobile Device
Cable Type
USB/USB-C
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type-A - Male

Description

Charge and sync your USB Type-C® equipped mobile devices using the Palette Series of USB-C® to Type-A Cables. These USB 2.0 cables feature a Type-C connector on one end and a Type-A connector on the other end; allowing you to connect your USB-C equipped mobile device to a Type-A equipped wall charger; power bank; or PC connection. Available in a variety of colors; these cables support data transfer rates up to 480Mbps; as well as up to 3 amps/60 watts of charging power. Fast Charging Braided Jacket Aluminum Connectors Stay Synced Fast Charging: These cables support up to 3 amps/60 watts of charging power; allowing you to connect your USB-C® equipped mobile devices to Type-A equipped car/wall chargers; PCs; and laptops. Braided Jacket: The nylon-braided jacket not only helps protect the cable from nicks and cuts; but also resists tangling; making it the perfect cable for traveling. Aluminum Connectors: The superior structural design of the connectors are capped by aluminum connector heads; resulting in a cable that is much more durable than ordinary cables with molded connectors. Stay Synced: Quickly sync your mobile devices with data transfer rates up to 480Mbps. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Jan 28; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.