Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Palette Series USB 2.0 Type-C to Type-C Charge & Sync Nylon-Braid Cabl 38893

Palette Series USB 2.0 Type-C to Type-C Charge & Sync Nylon-Braid Cabl (Discontinued)

  • Mfr # 38893
  • Zoro # G1716120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38893
Zoro #
G1716120
UPC #
889028130469
Country of Origin
China

Description

Charge and sync your USB Type-C® enabled mobile devices using the Palette Series of USB-C® Cables. These USB 2.0 cables feature a Type-C connector on each end; allowing you to connect your USB-C equipped mobile device to a compatible wall charger; power bank; or PC connection. Available in a variety of colors; these cables support data transfer rates up to 480Mbps; as well as up to 3 amps/60 watts of charging power. Fast Charging Braided Jacket Aluminum Connectors Stay Synced Fast Charging: These cables support up to 3 amps/60 watts of charging power; allowing you to connect your USB-C® equipped mobile devices to car/wall chargers and compatible PCs and laptops. Braided Jacket: The nylon-braided jacket not only helps protect the cable from nicks and cuts; but also resists tangling; making it the perfect cable for traveling. Aluminum Connectors: The superior structural design of the connectors are capped by aluminum connector heads; resulting in a cable that is much more durable than ordinary cables with molded connectors. Stay Synced: Quickly sync your mobile devices with data transfer rates up to 480Mbps. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Jan 28; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.