Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7299
Zoro #
G8418383
UPC #
-
Country of Origin
Multiple
Dimensions
Height
2.5 in
Details
Item
Patch Panel
Category Type
5e
Panel Style
Straight
Panel Type
Vertical
Number of Ports
12
Material
Steel
Mounting Style
Rack Mount
T568 Standard
A/B
Connectors per Panel
12
Gender (M or F)
F
Description
Patch Panel, Material Steel, Number of Ports 12, Panel Type Vertical, T568 Standard A/B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.