Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10039
Zoro #
G7919886
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1.7 in
Details
Item
Patch Panel
Category Type
6A
Panel Style
Half U
Panel Type
Half U
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
Gender (M or F)
F
T568 Standard
A/B
Connectors per Panel
24
Description
Patch Panel, Material Steel, Number of Ports 24, Panel Type Half U, T568 Standard A/B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.