Zoro Homepage

PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A

  • Mfr # 20PX08ID

  • Zoro # G0103875


product price: $6.39
/ea

Key Features

Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PX08ID
Zoro #
G0103875
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3 ft
Wire Size
14 AWG

Details

Item
PC Power Cord
Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
Right Angle IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
CSA, UL
Max. Cord Temp.
221 Degrees F
Description/Special Features
90 Degrees PC Connector
Connector End
IEC C13
Wire and Cable Item
PC Power Cord
NEC Cord Designation
SJT
Temp. Range
-4 Degrees to 221 Degrees F
NEMA Plug Configuration
5-15p
Gauge/Conductor - Wire and Cable
14/3
Jacket Material - Wire and Cable
PVC
Connector End - Wire and Cable
IEC C13
Shape
Round
Connector End (Wire and Cable)
IEC C13
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
14/3

Description

PC Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.