Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phone Cable 7Ft For Voice

  • Mfr # 939

  • Zoro # G0816187


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

Device Supported
Phone
Cable Length
7 ft
Cable Type
RJ-12
Connection A
1 x RJ-12 Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939
Zoro #
G0816187
UPC #
844660009399
Country of Origin
Unknown

Dimensions

Cable Length
7 ft

Details

Item
Phone Cable
Device Supported
Phone
Cable Type
RJ-12
Connection A
1 x RJ-12 Phone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.