Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Phone Cable Reverse, 25 ft.for Voice 949

Phone Cable Reverse, 25 ft.for Voice (Discontinued)

  • Mfr # 949
  • Zoro # G8784581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949
Zoro #
G8784581
UPC #
844660009498
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Item
Phone Cable Reverse,25 ft.for Voice
Cable Type
RJ-45
Product Type
Phone Cable
Connector Type on Second End
RJ-45 Network - Male
Conductor
Copper
Device Supported
Phone
Cable Characteristic
Patch Cable
Product Color
Satin Silver
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Brand Name
Monoprice
Product Name
Phone cable, RJ-45 (8P8C), Reverse - 25ft for Voice

Description

Phone cable_ RJ-45 (8P8C)_ Reverse - 25ft for Voice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.