Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phone Cable_ Straight - 7Ft For Data

  • Mfr # 938

  • Zoro # G0818698


product price: $1.55
/ea
Sold in multiples of 7 for $10.85

Key Features

Cable Length
7 ft
Cable Type
RJ-12
Conductor Material
Copper
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-12 Phone - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938
Zoro #
G0818698
UPC #
844660009382
Country of Origin
Unknown

Dimensions

Cable Length
7 ft

Details

Item
Phone Cable
Cable Type
RJ-12
Conductor Material
Copper
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-12 Phone - Male
Device Supported
Phone
Connector on First End Details
(1) RJ-12 Phone - Male
Connector Type on Second End
RJ-12 Phone - Male
Connector on Second End Details
(1) RJ-12 Phone - Male
Connection B
1 x RJ-12 Phone - Male
Color
Satin Silver
Connection A
1 x RJ-12 Phone - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.