Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Pin, 9/9, Pin Fw 800, Fw 800 Cable6ft.black 3545

Pin, 9/9, Pin Fw 800, Fw 800 Cable6ft.black (Discontinued)

  • Mfr # 3545
  • Zoro # G8786919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545
Zoro #
G8786919
UPC #
844660035459
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
FireWire 800
Color
Black
Item
Pin,9/9,Pin Fw 800,Fw 800 Cable6ft.black
Features
This Cable Features Male 9-Pin "Beta" Connectors On Each End And Supports Data Transfer Rates Up To 800mbps
Connector Type
Male
Product Type
Data Transfer Cable

Description

9-pin/ 9-pin BETA FireWire 800 - FireWire 800 Cable_ 6FT_ Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.