
Plug, Mod, Cat6, Strander, Shielded, PK100
Mfr # 7301
Zoro # G4470532
product price: $20.59
/pk 100, $0.21/eaKey Features
Connector Type
RJ45
Connector Application
Telecommunications
Number of Contacts
8
Number of Positions
8
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7301
Zoro #
G4470532
UPC #
844660073017
Country of Origin
China
Details
Item
Modular Plug
Connector Type
RJ45
Connector Application
Telecommunications
Number of Contacts
8
Number of Positions
8
Color
Clear
Simplex/Duplex
Simplex
Cable Type
Cat6
Wire Type
Stranded
Features
Gold-Plated Contacts
For Use With
PC and Telecommunications
Shielded
Shielded
Compatible Number of Fibers
Simplex
Product Type
Modular Plug
Compatible Wire Solid/Stranded
Stranded
Compatible Cable Performance Category
6
Description
Modular Plug, Connector Type RJ45, Color Clear, Shielded Shielded, Features Gold-Plated Contacts, Product Type Modular Plug, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Positions 8, Compatible Wire Solid/Stranded Stranded, Compatible Cable Performance Category 6, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.