
Plug, Modular, RJ45, Solid, PK100
Mfr # 7245
Zoro # G4470453
product price: $10.45
/pk 100, $0.10/eaKey Features
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
8
Number of Positions
8
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7245
Zoro #
G4470453
UPC #
710348858125
Country of Origin
China
Details
Item
Modular Plug
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
8
Number of Positions
8
Color
Clear
T568 Standard
Yes
Cable Type
Cat5, Cat5e
Wire Type
Solid
Simplex/Duplex
Duplex
Features
Gold-Plated Contacts
For Use With
Networking and PC
Compatible Number of Fibers
Duplex
Compatible Wire Solid/Stranded
Solid
Compatible Cable Performance Category
5, 5e
Product Type
Modular Plug
Description
Modular Plug, Connector Type RJ45, Color Clear, Features Gold-Plated Contacts, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Positions 8, Compatible Wire Solid/Stranded Solid, Compatible Cable Performance Category 5, 5e, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.