Zoro Homepage

Port USB 3.0 Hub

  • Mfr # 35914

  • Zoro # G312175080


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Features
5 Gbps Transfer Speed, Up To 2.4 A of Charging Power, LED Indicators on Each Port to Show Active Connections
Connector Type
USB 3.0
Includes
12 VDC, 5A Power Adapter
Number of Ports
13
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35914
Zoro #
G312175080
UPC #
889028111253
Country of Origin
China

Details

Item
USB Hub
Features
5 Gbps Transfer Speed, Up To 2.4 A of Charging Power, LED Indicators on Each Port to Show Active Connections
Connector Type
USB 3.0
Includes
12 VDC, 5A Power Adapter
Number of Ports
13
Material
Aluminum
Color
Black
Product Type
USB Hub

Description

USB Hub, Connector Type USB 3.0, Number of Ports 13, Cable Length Not Applicable, Color Black, Features 5 Gbps Transfer Speed, Up To 2.4 A of Charging Power, LED Indicators on Each Port to Show Active Connections, Includes 12 VDC, 5A Power Adapter, Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.