Shop MONOPRICE
Create Account
Power Cord - IEC 60320 C14 to IEC 60320 C19_ 14AWG_ 15A_ SJT_ 100-250V
- Mfr # 40041
- Zoro # G1900817
product price:
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40041
- Zoro #
- G1900817
- UPC #
- 889028141977
- Country of Origin
- China
Description
IEC 60320 C14 to IEC 60320 C19 power cords are commonly used between Cisco® or Juniper® Networks rack mounted equipment and the PDU in a data cabinet. Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C14 plug on one end and an IEC 60320 C19 receptacle on the other. Features: Heavy duty 14 AWG power cord is fully molded for PDU or UPS in data center Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Colored cord is designed for easy identification in a high density data environment Plug Type IEC 60320 C14 Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL; cUL; CSA; RoHS Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. Updated Nov 4; 2019
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.