11100 90W Ultra Slim Universal Laptop Notebook Charger AC Adapter
- Mfr # 11100
- Zoro # G203929334
product price:Â
$
40.35
/ea
Key Features
Features
Clear Overlay
Material
Vinyl
Width
1 2/5"
Height
11 3/5"
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11100
- Zoro #
- G203929334
- UPC #
- 4897054362347
- Country of Origin
- China
Dimensions
- Width
- 1 2/5"
- Height
- 11 3/5"
- Sheet Size
- 8 1/2" Width x 11" Length
- Core/Cladding Diameter
- 50/125 µm
- Spine Size
- 1"
- Cable Length
- 49.21 ft
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
Features- Ultra Slim Universal Laptop Notebook Charger AC Adapter
- 0.7in / 18mm thick ultra slim design
- Compatible with 15-20 volts laptop with wattage requirement up to 90 Watts
- Double chipset innovation provides constant true voltage automatically with low consumption
- Built with input/output over-temperate, over-voltage, over-power, over-current, short circuit protection
- Innovative connector-designs provide required voltages and polarity automatically
- 10 laptop connectors are to match most of the laptops
- 5.0V / 2.1A USB output fit for cell phones, Tablet PC, MP4, Digital Camera, GPS, etc
- Color: Black
- USB output: 5.0V / 2.1A 2 (10.5W Max)
- Input: AC 100 ~ 240V - 1.5A(50~60Hz)
- Output: 15V/16V/16.5/18.5V/19V/19.5V/20V 90W Max
- Dimension: 5.78 x 2.75 x 0.7in / 147 x 70 x 18mm(LxWxH)
- Weight: 1.03 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.