Power Cord IEC 60320 C14 to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_6ft

  • Mfr # 27317

  • Zoro # G1907625


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27317
Zoro #
G1907625
UPC #
889028062852
Country of Origin
China

Description

The Monoprice Laptop Power Cord Adapter is ideal for connecting your laptop power supplies; portable projectors; select desktop computers; and LG® brand LCD televisions containing a 3-slot C6 input. Featuring a C14 connector on one end and a C5 connector on the other; this cable allows your laptop's power connection to work with an existing C13 power cord. Features: 18AWG conductors Up to 2.5 amps maximum current Usable for 100 ~ 250 VAC applications LG® is a registered trademark of LG Electronics Inc. Updated Nov 13; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.