Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W, _ 3-Prong_

  • Mfr # 40073

  • Zoro # G1902199


product price:  $7.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40073
Zoro #
G1902199
UPC #
889028142295
Country of Origin
China

Description

The North America NEMA® 5-15 plug to IEC 60320 C19 female connector power cord with 14 AWG conductors making it suitable for high-power connections and a reliable solution for large server applications that require a higher-rated; heavier-gauge power cord. Featuring IEC 60320 C19 to NEMA 5-15P connectors; it can be used to connect a computer; server; monitor; or drive to a UPS system or PDU; or to replace or upgrade the standard power cord provided by the device's manufacturer. This cable is designed to carry a 15 amp/1875 watt; 125 volt load. Features: NEMA® 5-15P to IEC 60320 C19 power cords connect devices with C20 and NEMA 5-15R power connectors Recommended for powering computers; servers; and other network devices Heavy-duty computer power cord replaces or upgrades a cord provided by the manufacturer Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated May 8; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.