Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B

  • Mfr # 24208

  • Zoro # G1901289


product price:  $9.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24208
Zoro #
G1901289
UPC #
889028053423
Country of Origin
China

Description

This 14 AWG power cord features a North America NEMA® 5-15 plug on one end and an IEC 60320 C19 female connector on the other end. The C19 coupler is used for supplying power in IT applications where higher currents are required. These include high-power workstations and servers; uninterruptible power supplies; power distribution units; large network routers; switches; and blade enclosures; as well as high-current medical equipment. Features: NEMA 5-15P to IEC 60320 C19 power cords connect devices with C20 and NEMA 5-15R power connectors Recommended for IT and medical applications where higher currents are required Heavy-duty computer power cord replaces or upgrades a cord provided by the manufacturer Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.