Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10

  • Mfr # 41081

  • Zoro # G1901587


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41081
Zoro #
G1901587
UPC #
889028152799
Country of Origin
China

Description

Connect small appliances; laptop power adapters; and other equipment with a polarized IEC 60320 C8P power receptacle. This power cord features a polarized IEC 60320 C7P plug on one end and a polarized NEMA 1-15P 2-prong plug on the other end. This power cord features 18AWG conductors and is rated for a 125V; 10 amp load. Wall Plug Type Polarized NEMA 1-15P Equipment Plug Type Polarized IEC 60320 C7P Jacket Material SPT-2 # of Conductors 2 Wire Gauge 18AWG Maximum Current 10 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.