Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S
- Mfr # 41095
- Zoro # G1715490
product price:
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Max. Amps
13 A
Gauge/Conductor
16/3
Plug Configuration
IEC-60320 C14
Number of Conductors
3
Cord Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41095
- Zoro #
- G1715490
- UPC #
- 889028152935
- Country of Origin
- China
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 16 AWG
Details
- Item
- Power Cord
- Max. Amps
- 13 A
- Gauge/Conductor
- 16/3
- Plug Configuration
- IEC-60320 C14
- Number of Conductors
- 3
- Trade Designation
- SJT
- Voltage
- 125V
- Cord Shape
- Round
- Connection Type
- IEC-60320 C13
- Jacket Color
- Black
- Jacket Material
- PVC
- Standards
- UL; cUL; CSA; RoHS; REACH
Description
The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 16AWG conductors Up to 13 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Receptacle Type IEC 60320 C14 Plug Type 2x IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.