Shop MONOPRICE
Create Account
Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ 3-Prong
Mfr # 5308
Zoro # G1715387
product price:
$
9.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5308
- Zoro #
- G1715387
- UPC #
- 844660053088
- Country of Origin
- China
Description
This Y-splitter power cord allows you to easily and conveniently plug two devices into a single power outlet. The 16AWG conductors can handle just about any demanding 125V load; up to 13 amps. It provides more flexibility than a power strip; with just the right amount of connections. The three-prong NEMA 5-15 design makes it safe for your grounded power connections. Plug Type NEMA 5-15P Receptacle Type 2x NEMA 5-15R Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 19; 2020