Shop MONOPRICE
See all product information
Create Account
SJT Extension Cord, 14 AWG, Indoor, 14/3, 1 Outlets, IEC 60320 C13, Black, IEC 60320 C14, 12 ft
- Mfr # 40123
- Zoro # G714873270
product price:Â
$
15.25
/ea
Key Features
Trade Designation
SJT
Location
Indoor
Number of Outlets
1
Plug Configuration
IEC 60320 C14
Receptacle Configuration
IEC 60320 C13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40123
- Zoro #
- G714873270
- UPC #
- 889028142790
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 12 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJT
- Location
- Indoor
- Number of Outlets
- 1
- Plug Configuration
- IEC 60320 C14
- Receptacle Configuration
- IEC 60320 C13
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed; cUL; CSA; RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.