Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Extension Cord Cable 25 ft.

  • Mfr # 5303

  • Zoro # G8788501


product price: $30.19
/ea

Key Features

Max. Amps
15A
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5303
Zoro #
G8788501
UPC #
844660053033
Country of Origin
China

Dimensions

Cord Length
25 ft
Wire Size
14 AWG

Details

Item
Power Extension Cord Cable 25 ft.
Max. Amps
15A
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJTW
Voltage
125V
Cord Shape
Round
Connection Type
NEMA 5‑15R
Jacket Color
Black
Jacket Material
PVC
Standards
UL; cUL; RoHS

Description

Power Extension Cord Cable 25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.